Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare 13in LED Linear Pendant 3000K in Black

  • Mfr # PD-709

  • Zoro # G805935276


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Length
2.44
Width
2.44
Height
13
Voltage
120-240-277
Weight
7.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-709
Zoro #
G805935276
UPC #
790576690070
Country of Origin
China

Dimensions

Length
2.44
Width
2.44
Height
13
Overall Height
45

Details

Voltage
120-240-277
Weight
7.74
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware

Description

Flare 13in LED Linear Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.