Zoro Homepage

Flip LED Left Swing Arm 3000K in Titanium

  • Mfr # BL-1021

  • Zoro # G905928109


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
8.5
Lumens
489
Voltage
120-240
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-1021
Zoro #
G905928109
UPC #
790576300559
Country of Origin
China

Dimensions

Width
22
Height
4.5
Length
4.5

Details

Lamp Type
Integrated LED
Watts
8.5
Lumens
489
Voltage
120-240
Lamp Included
Yes
Includes
Mounting Hardware
Dimmable
Yes - Integral Dimmer
Color Temperature
3000
CRI
85
Standards
Title 20, ETL, cETL, IP44

Description

Flip LED Left Swing Arm 3000K in Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.