Zoro Homepage

Geos 10in LED Round Low-Profile Flush Mount 3000K in Brass

  • Mfr # FM-46

  • Zoro # G205935241


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
10.25
Width
10.25
Voltage
120
Height
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-46
Zoro #
G205935241
UPC #
790576493954
Country of Origin
China

Dimensions

Length
10.25
Width
10.25
Height
0.88
Diameter
10.25
Backplate/Canopy Dimensions
10in Dia x 0.63in Ext

Details

Color temp
3000
Voltage
120
Lumens
1064
Watts
12.5
Dimmable
Yes - ELV
CRI
90
Lamp Included
Yes
Weight
2.83
Number of Light Bars
1
Bulb Technology
Integrated LED
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
For Use With
Interior or Covered Exterior
Collection
Geos
Beam Spread
Flood
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Theme-Style
Contemporary

Description

Geos 10in LED Round Low-Profile Flush Mount 3000K in Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.