Zoro Homepage

Geos 15in LED Round Low-Profile Flush Mount 3000K in Brass

  • Mfr # FM-46

  • Zoro # G405935263


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
15
Width
15
Voltage
120-240-277
Height
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-46
Zoro #
G405935263
UPC #
790576494432
Country of Origin
China

Dimensions

Length
15
Width
15
Height
0.88
Diameter
15
Backplate/Canopy Dimensions
15in Dia x 0.63in Ext

Details

Color temp
3000
Voltage
120-240-277
Lumens
2355
Watts
29.5
Dimmable
Yes - ELV
Bulb Technology
Integrated LED
Number of Light Bars
1
Weight
6.1
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
CRI
90
For Use With
Interior or Covered Exterior
Lamp Included
Yes
Includes
Mounting Hardware
Beam Spread
Flood
Theme-Style
Contemporary
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Collection
Geos

Description

Geos 15in LED Round Low-Profile Flush Mount 3000K in Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.