Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grisham 8in LED Reading Light 3000K in Brushed Nickel

  • Mfr # BL-252

  • Zoro # G505928196


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
7.8
Lumens
416
Voltage
120
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-252
Zoro #
G505928196
UPC #
790576956244
Country of Origin
China

Dimensions

Width
14.38
Depth
14.38
Length
4.25
Height
7.75

Details

Lamp Type
Integrated LED
Watts
7.8
Lumens
416
Voltage
120
Lamp Included
Yes
Color Temperature
3000
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC
Application
Interior or Covered Exterior
Weight
9.11

Description

Grisham 8in LED Reading Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.