Zoro Homepage

Hailey 16in LED Fabric Flush Mount 3000K in Aged Brass

  • Mfr # FM-531

  • Zoro # G705935451


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
16
Width
16
Voltage
120
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-531
Zoro #
G705935451
UPC #
790576837680
Country of Origin
China

Dimensions

Length
16
Width
16
Height
7
Diameter
16
Backplate/Canopy Dimensions
8in Dia x 0.63in Ext

Details

Color temp
3000
Voltage
120
Lumens
948
Watts
15
Dimmable
Yes - ELV, TRIAC
Lamp Included
Yes
Includes
Mounting Hardware
Number of Light Bars
1
Bulb Technology
Integrated LED
For Use With
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
CRI
90
Weight
12.67
Theme-Style
Contemporary
Collection
Hailey
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Beam Spread
Flood

Description

Hailey 16in LED Fabric Flush Mount 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.