Zoro Homepage

Hailey 16in LED Fabric Flush Mount 3000K in Brushed Nickel

  • Mfr # FM-531

  • Zoro # G605935445


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Color temp
3000
Length
16
Width
16
Voltage
120
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-531
Zoro #
G605935445
UPC #
790576837703
Country of Origin
China

Dimensions

Length
16
Width
16
Height
7
Diameter
16
Backplate/Canopy Dimensions
8in Dia x 0.63in Ext

Details

Color temp
3000
Voltage
120
Lumens
948
Watts
15
Dimmable
Yes - ELV, TRIAC
Lamp Included
Yes
CRI
90
Bulb Technology
Integrated LED
For Use With
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
12.67
Number of Light Bars
1
Includes
Mounting Hardware
Beam Spread
Flood
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Theme-Style
Contemporary
Collection
Hailey

Description

Hailey 16in LED Fabric Flush Mount 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.