Zoro Homepage

Hemmingway 14in LED Adjustable Picture Light 2700K in Burnished Brass

  • Mfr # PL-LED14

  • Zoro # G205928304


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Watts
9.4W
Lumens
595 lm
Voltage
120 VAC
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED14
Zoro #
G205928304
UPC #
790576243788
Country of Origin
China

Dimensions

Length
10.13 in
Width
14 in
Height
5.13 in

Details

Lamp Type
LED
Watts
9.4W
Lumens
595 lm
Voltage
120 VAC
Lamp Included
Yes
Dimmable
Dimmable
Average Life
70,000 hours
Standards
ETL, cETL
Material
Aluminum
Color Temperature
2700 K
CRI
90
Beam Spread
Flood
Number of Bulbs
1
Bulb Base
LED Module
Theme / Style
Traditional
Bulb Shape
LED Module

Description

Hemmingway 14in LED Adjustable Picture Light 2700K in Burnished Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.