Zoro Homepage

Hemmingway 14in LED Adjustable Picture Light 2700K in Rubbed Bronze

  • Mfr # PL-LED14

  • Zoro # G905928529


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Watts
9.4
Lumens
595
Voltage
120V AC
Lamp Included
Yes
Finish
Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED14
Zoro #
G905928529
UPC #
790576243801
Country of Origin
China

Dimensions

Width
14 in
Height
5.13 in
Length
10.13 in

Details

Watts
9.4
Lumens
595
Voltage
120V AC
Lamp Included
Yes
Finish
Rubbed Bronze
Material
Aluminum
Lighting Technology
LED
CRI
90
Standards
ETL, cETL
Color Temperature
2700K
Rated Life
70000 hr
Dimmable
Yes
Theme
Traditional
Delivered Lumens
302
Number of Bulbs
1
Light Distribution
Flood

Description

Hemmingway 14in LED Adjustable Picture Light 2700K in Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.