Zoro Homepage

Hemmingway 24in LED Adjustable Picture Light 2700K in Rubbed Bronze

  • Mfr # PL-LED24

  • Zoro # G105928442


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Watts
16.9
Lumens
1186
Voltage
120V AC
Lamp Included
Yes
Standards
ETL, cETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED24
Zoro #
G105928442
UPC #
790576243849
Country of Origin
China

Dimensions

Height
5.13 in
Width
24 in
Length
10.13 in

Details

Watts
16.9
Lumens
1186
Voltage
120V AC
Lamp Included
Yes
Standards
ETL, cETL
Material
Aluminum
Rated Life
70000 hr
CRI
90
Finish
Rubbed Bronze
Dimmable
Yes
Color Temperature
2700K
Lighting Technology
LED
Light Distribution
Flood
Number of Bulbs
1
Theme
Traditional
Delivered Lumens
605

Description

Hemmingway 24in LED Adjustable Picture Light 2700K in Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.