Zoro Homepage

Houdini 12 Light LED Pendant 3000K in Black and Aged Brass

  • Mfr # PD-559

  • Zoro # G105935082


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5.1
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, 0-10V
Lamp Included
Yes
Height
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-559
Zoro #
G105935082
UPC #
790576693156
Country of Origin
China

Dimensions

Height
27
Width
46.69
Length
55

Details

Fixture Wattage
5.1
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, 0-10V
Lamp Included
Yes
Weight
17.36
Number of Lights
12
Voltage
120-240-277
Application
Interior or Covered Exterior
Collection
Houdini
Style
Contemporary
Includes
Mounting Hardware
Bulb Technology
Integrated LED

Description

Houdini 12 Light LED Pendant 3000K in Black and Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.