Zoro Homepage

Hudson 34in LED Adjustable Picture Light 3000K in Black

  • Mfr # PL-LED34

  • Zoro # G505928165


product price: $521.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Watts
24
Lumens
1992
Voltage
120-240-277
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-LED34
Zoro #
G505928165
UPC #
790576687117
Country of Origin
China

Dimensions

Length
34
Width
12.63
Height
3.06

Details

Lamp Type
Integrated LED
Watts
24
Lumens
1992
Voltage
120-240-277
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV
CRI
90
Color Temperature
3000
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Weight
9.73

Description

Hudson 34in LED Adjustable Picture Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.