
Icon LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum
Mfr # WS-W546
Zoro # G005928061
product price:Â $301.00
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Voltage
120-240-277
Width
3.25
Height
14
Length
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-W546
Zoro #
G005928061
UPC #
790576403519
Country of Origin
China
Dimensions
Width
3.25
Height
14
Length
5
Details
Includes
Mounting Hardware
Voltage
120-240-277
Light Technology
Integrated LED
Watts
5.5
Lumens
845
Color Temperature
3000
Standards
ADA, Title 20, ETL, cETL, IP65
Lamp Included
Yes
CRI
90
Description
Icon LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.