Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illusion 35in LED Pendant 3000K in Titanium

  • Mfr # PD-317

  • Zoro # G105935181


product price: $1,589.00
/ea
Free Shipping & Returns

Key Features

Height
0.5
Length
34.63
Width
34.63
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-317
Zoro #
G105935181
UPC #
790576435619
Country of Origin
China

Dimensions

Height
0.5
Length
34.63
Width
34.63
Diameter
34.63

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Illusion
Color Temp.
3000
Includes
Mounting Hardware
CRI
90
Dimmable
Yes - ELV, 0-10V
Watts
85
Weight
28.04
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior

Description

Illusion 35in LED Pendant 3000K in Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.