Zoro Homepage

Interlace 21in LED Mini Pendant 3000K in Black

  • Mfr # PD-478

  • Zoro # G305935493


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
21
Length
6
Width
6
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-478
Zoro #
G305935493
UPC #
790576883427
Country of Origin
China

Dimensions

Height
21
Length
6
Width
6

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Interlace
Color Temp.
3000
Watts
21
CRI
90
Dimmable
Yes - ELV, TRIAC
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Weight
8.72

Description

Interlace 21in LED Mini Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.