Zoro Homepage

Interlace 21in LED Pendant 3000K in Chrome

  • Mfr # PD-478

  • Zoro # G505935477


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Height
21
Length
6
Width
6
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-478
Zoro #
G505935477
UPC #
790576869230
Country of Origin
China

Dimensions

Height
21
Length
6
Width
6

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Interlace
Color Temp.
3000
Watts
21
Dimmable
Yes - ELV, TRIAC
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
8.08
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Lamp Included
Yes

Description

Interlace 21in LED Pendant 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.