Zoro Homepage

Interlace 38in LED Bathroom Vanity or Wall Light 3000K in Chrome

  • Mfr # PD-478

  • Zoro # G605935360


product price: $463.00
/ea
Free Shipping & Returns

Key Features

Height
6.38
Length
37.5
Width
5.63
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-478
Zoro #
G605935360
UPC #
790576691114
Country of Origin
China

Dimensions

Height
6.38
Length
37.5
Width
5.63
Depth
5.63
Backplate/Canopy Dimensions
4in L x 17in W x

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Interlace
Color Temp.
3000
Lamp Included
Yes
Application
Interior or Covered Exterior
Dimmable
Yes - ELV
Weight
9.84
Includes
Mounting Hardware
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
28.2
CRI
90
Beam Spread
Flood
Lumens
2183

Description

Interlace 38in LED Bathroom Vanity or Wall Light 3000K in Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.