Juliet 20in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

  • Mfr # WS-350

  • Zoro # G405935287


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
20
Width
4.63
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-350
Zoro #
G405935287
UPC #
790576790268
Country of Origin
China

Dimensions

Height
5
Length
20
Width
4.63
Depth
4.63
Backplate/Canopy Dimensions
4.75in L x 4.75in W x

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
2
Style
Mid-Century Modern
Collection Name
Juliet
Color Temp.
3000
Includes
Mounting Hardware
Lamp Included
Yes
Dimmable
Yes - ELV
Weight
3.64
Lamp Watts
13.5
Standards
Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
CRI
90
Lumens
2059
Beam Spread
Flood

Description

Juliet 20in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.