Juliet 27in LED Bathroom Vanity or Wall Light 3000K in Aged Brass

  • Mfr # WS-350

  • Zoro # G005935304


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
27
Width
4.63
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-350
Zoro #
G005935304
UPC #
790576790282
Country of Origin
China

Dimensions

Height
5
Length
27
Width
4.63
Depth
4.63
Backplate/Canopy Dimensions
4.75in L x 4.75in W x

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
2
Style
Mid-Century Modern
Collection Name
Juliet
Color Temp.
3000
Lamp Included
Yes
Includes
Mounting Hardware
Weight
3.42
Application
Interior or Covered Exterior
Dimmable
Yes - ELV
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
17
CRI
90
Beam Spread
Flood
Lumens
2778

Description

Juliet 27in LED Bathroom Vanity or Wall Light 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.