Juliet 27in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

  • Mfr # WS-350

  • Zoro # G305935240


product price: $301.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
27
Width
4.63
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-350
Zoro #
G305935240
UPC #
790576790299
Country of Origin
China

Dimensions

Height
5
Length
27
Width
4.63
Depth
4.63
Backplate/Canopy Dimensions
4.75in L x 4.75in W x

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
2
Style
Mid-Century Modern
Collection Name
Juliet
Color Temp.
3000
Lamp Included
Yes
Lamp Watts
17
Dimmable
Yes - ELV
Standards
Title 20, Title 24, ETL, cETL, IP44
Weight
3.42
Includes
Mounting Hardware
Application
Interior or Covered Exterior
CRI
90
Beam Spread
Flood
Lumens
2778

Description

Juliet 27in LED Bathroom Vanity or Wall Light 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.