Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kone 6in LED Pendant 3000K in Black

  • Mfr # PD-720

  • Zoro # G805935443


product price: $277.00
/ea
Free Shipping & Returns

Key Features

Height
5.13
Length
6
Width
6
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-720
Zoro #
G805935443
UPC #
790576791173
Country of Origin
China

Dimensions

Height
5.13
Length
6
Width
6

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Kone
Color Temp.
3000
Dimmable
Yes - ELV
Lamp Included
Yes
Watts
11
Application
Interior or Covered Exterior
Standards
Title 20, ETL, cETL, IP44
Includes
Mounting Hardware
Weight
2.65
CRI
90

Description

Kone 6in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.