Zoro Homepage

Level 18in LED Bathroom Vanity or Wall Light 3500K in Black

  • Mfr # WS-856

  • Zoro # G805934958


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
19
Width
4
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-856
Zoro #
G805934958
UPC #
790576680217
Country of Origin
China

Dimensions

Height
3
Length
19
Width
4
Depth
4
Backplate/Canopy Dimensions
6.5in L x 4.75in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Level
Color Temp.
3500
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Lamp Included
Yes
Weight
3.83
Dimmable
Yes - ELV
Includes
Mounting Hardware
Lamp Watts
15.5
CRI
90
Beam Spread
Flood
Lumens
1300

Description

Level 18in LED Bathroom Vanity or Wall Light 3500K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.