Zoro Homepage

Level 18in LED Bathroom Vanity or Wall Light 3500K in White

  • Mfr # WS-856

  • Zoro # G405935409


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Height
3
Length
19
Width
4
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-856
Zoro #
G405935409
UPC #
790576495927
Country of Origin
China

Dimensions

Height
3
Length
19
Width
4
Depth
4
Backplate/Canopy Dimensions
6.5in L x 4.75in W x 0.63in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Level
Color Temp.
3500
Lamp Included
Yes
Lamp Watts
15.5
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
3.83
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV
Lumens
1300
CRI
90
Beam Spread
Flood

Description

Level 18in LED Bathroom Vanity or Wall Light 3500K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.