Zoro Homepage

Line 24in LED Bathroom Vanity or Wall Light 3000K in Black

  • Mfr # WS-67

  • Zoro # G405935317


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
24
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-67
Zoro #
G405935317
UPC #
790576497549
Country of Origin
China

Dimensions

Height
4
Length
24
Width
5
Depth
5
Backplate/Canopy Dimensions
4.5in L x 4.5in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Line
Color Temp.
3000
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes
Lamp Watts
22
Dimmable
Yes - ELV
Weight
3.84
Beam Spread
Flood
Lumens
1478
CRI
90

Description

Line 24in LED Bathroom Vanity or Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.