Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line 24in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

  • Mfr # WS-67

  • Zoro # G805935283


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
24
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-67
Zoro #
G805935283
UPC #
790576307510
Country of Origin
China

Dimensions

Height
4
Length
24
Width
5
Depth
5
Backplate/Canopy Dimensions
4.5in L x 4.5in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Line
Color Temp.
3000
Application
Interior or Covered Exterior
Weight
3.84
Dimmable
Yes - ELV
Lamp Included
Yes
Includes
Mounting Hardware
Lamp Watts
22
Standards
ADA, Title 20, ETL, cETL, IP44
CRI
90
Lumens
1478
Beam Spread
Flood

Description

Line 24in LED Bathroom Vanity or Wall Light 3000K in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.