Zoro Homepage

Line 36in LED Bathroom Vanity or Wall Light 3000K in Black

  • Mfr # WS-67

  • Zoro # G605935230


product price: $529.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
36
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-67
Zoro #
G605935230
UPC #
790576497556
Country of Origin
China

Dimensions

Height
4
Length
36
Width
5
Depth
5
Backplate/Canopy Dimensions
5in Dia x 1in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Line
Color Temp.
3000
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Dimmable
Yes - ELV
Standards
ADA, Title 20, ETL, cETL, IP44
Lamp Included
Yes
Weight
5.81
Lamp Watts
29
CRI
90
Lumens
2218
Beam Spread
Flood

Description

Line 36in LED Bathroom Vanity or Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.