Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mamba 26in LED Pendant 3000K in Black

  • Mfr # PD-712

  • Zoro # G705935307


product price: $672.00
/ea
Free Shipping & Returns

Key Features

Height
8.5
Length
26
Width
26
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-712
Zoro #
G705935307
UPC #
790576883458
Country of Origin
China

Dimensions

Height
8.5
Length
26
Width
26
Diameter
26

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Transitional
Collection Name
Mamba
Color Temp.
3000
CRI
90
Dimmable
Yes - ELV, TRIAC
Watts
49.4
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Lamp Included
Yes
Weight
9.29
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44

Description

Mamba 26in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.