Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan 14in LED Fabric Pendant 2700K in Brushed Nickel

  • Mfr # PD-137

  • Zoro # G605935261


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Height
3.75
Length
14
Width
14
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-137
Zoro #
G605935261
UPC #
790576435503
Country of Origin
China

Dimensions

Height
3.75
Length
14
Width
14
Diameter
14

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Contemporary
Collection Name
Manhattan
Color Temp.
2700
Application
Interior or Covered Exterior
Weight
8.44
Lamp Included
Yes
Dimmable
Yes - ELV
Includes
Mounting Hardware
CRI
90
Standards
Title 20, ETL, cETL, IP44
Watts
26

Description

Manhattan 14in LED Fabric Pendant 2700K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.