Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan 15in LED Fabric Wall Sconce 2700K in Brushed Nickel

  • Mfr # WS-131

  • Zoro # G405935348


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
10.13
Width
2.75
Dimmable
Yes - ELV
Fixture Voltage
120
Length
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-131
Zoro #
G405935348
UPC #
790576299150
Country of Origin
China

Dimensions

Height
10.13
Width
2.75
Length
15
Depth
2.75
Overall Height
18

Details

Dimmable
Yes - ELV
Fixture Voltage
120
Application
Interior or Covered Exterior
Lamp Type
Integrated LED
Weight
5.67
Lamp Watts
10
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes

Description

Manhattan 15in LED Fabric Wall Sconce 2700K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.