Zoro Homepage

Manhattan 7in LED Fabric Wall Sconce 2700K in Brushed Nickel

  • Mfr # WS-131

  • Zoro # G205935456


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
9
Width
2.75
Dimmable
Yes - ELV
Fixture Voltage
120
Depth
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-131
Zoro #
G205935456
UPC #
790576299112
Country of Origin
China

Dimensions

Height
9
Width
2.75
Depth
2.75
Length
7.38
Overall Height
18

Details

Dimmable
Yes - ELV
Fixture Voltage
120
Lamp Watts
6
Application
Interior or Covered Exterior
Lamp Included
Yes
Lamp Type
Integrated LED
Weight
3.26
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44

Description

Manhattan 7in LED Fabric Wall Sconce 2700K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.