Zoro Homepage

Marise 5in LED Wall Sconce 3000K in Black

  • Mfr # WS-792

  • Zoro # G105935556


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Height
20.13
Width
2.13
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120-240-277
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-792
Zoro #
G105935556
UPC #
790576891477
Country of Origin
United States

Dimensions

Height
20.13
Width
2.13
Depth
2.13
Length
5

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120-240-277
Includes
Mounting Hardware
Lamp Watts
10.8
Lamp Included
Yes
Weight
6.76
Application
Interior or Covered Exterior
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Type
Integrated LED

Description

Marise 5in LED Wall Sconce 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.