Zoro Homepage

Marques 20in Bathroom Vanity or Wall Light 3000K in Black

  • Mfr # WS-831

  • Zoro # G205935111


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Height
6
Length
21
Width
6
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-831
Zoro #
G205935111
UPC #
790576869247
Country of Origin
China

Dimensions

Height
6
Length
21
Width
6
Depth
6
Backplate/Canopy Dimensions
15in L x 3in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Marques
Color Temp.
3000
Lamp Included
Yes
Includes
Mounting Hardware
Weight
4.77
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
15
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC
Beam Spread
Flood
Lumens
1297
CRI
90

Description

Marques 20in Bathroom Vanity or Wall Light 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.