Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melrose 22in LED Bathroom Vanity or Wall Light 3000K in Aged Brass

  • Mfr # WS-360

  • Zoro # G105935402


product price: $389.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
22
Width
5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-360
Zoro #
G105935402
UPC #
790576791609
Country of Origin
China

Dimensions

Height
4
Length
22
Width
5
Depth
5
Backplate/Canopy Dimensions
19.63in L x 4.88in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Melrose
Color Temp.
3000
Standards
Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC, 0-10V
Lamp Watts
24
Application
Interior or Covered Exterior
Weight
5.88
Lamp Included
Yes
Includes
Mounting Hardware
Lumens
1720
CRI
90
Beam Spread
Flood

Description

Melrose 22in LED Bathroom Vanity or Wall Light 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.