Zoro Homepage

Minecraft 23in LED Pendant 3000K in Black

  • Mfr # PD-170

  • Zoro # G205935463


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Height
10.13
Length
23.31
Width
23.31
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-170
Zoro #
G205935463
UPC #
790576789552
Country of Origin
China

Dimensions

Height
10.13
Length
23.31
Width
23.31

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Minecraft
Color Temp.
3000
Lamp Included
Yes
Dimmable
Yes - ELV
Watts
45
Includes
Mounting Hardware
Weight
8.16
Application
Interior or Covered Exterior
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Minecraft 23in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.