Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morae 30in LED Pendant 3000K in Brushed Nickel

  • Mfr # PD-332

  • Zoro # G705935161


product price: $603.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
29.88
Width
29.88
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-332
Zoro #
G705935161
UPC #
790576880556
Country of Origin
China

Dimensions

Height
5
Length
29.88
Width
29.88
Overall Height
5.13
Diameter
29.88

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Morae
Color Temp.
3000
Application
Interior or Covered Exterior
Lamp Included
Yes
Watts
42.1
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Weight
6.87
Includes
Mounting Hardware
Dimmable
Yes - ELV, TRIAC, 0-10V
CRI
90

Description

Morae 30in LED Pendant 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.