Zoro Homepage

Museo 18in LED Bathroom Vanity or Wall Light 3000K in White

  • Mfr # WS-651

  • Zoro # G805934989


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
18
Width
2.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-651
Zoro #
G805934989
UPC #
790576857657
Country of Origin
China

Dimensions

Height
5
Length
18
Width
2.5
Depth
2.5
Backplate/Canopy Dimensions
18in L x 5in W x 0.58in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Museo
Color Temp.
3000
Application
Interior or Covered Exterior
Lamp Included
Yes
Includes
Mounting Hardware
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Dimmable
Yes - ELV, TRIAC
Weight
5.33
Lamp Watts
17
CRI
90
Lumens
1769
Beam Spread
Flood

Description

Museo 18in LED Bathroom Vanity or Wall Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.