Zoro Homepage

Museo 28in LED Bathroom Vanity or Wall Light 3000K in White

  • Mfr # WS-651

  • Zoro # G405935324


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
5
Length
28
Width
2.5
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-651
Zoro #
G405935324
UPC #
790576857664
Country of Origin
China

Dimensions

Height
5
Length
28
Width
2.5
Depth
2.5
Backplate/Canopy Dimensions
28in L x 5in W x 0.58in Ext

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Museo
Color Temp.
3000
Weight
7.46
Dimmable
Yes - ELV, TRIAC
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Lamp Included
Yes
Lamp Watts
33
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Beam Spread
Flood
CRI
90
Lumens
3079

Description

Museo 28in LED Bathroom Vanity or Wall Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.