Zoro Homepage

Mythical Square LED Wall Sconce 3000K in Polished Nickel

  • Mfr # WS-127

  • Zoro # G205935524


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Height
12
Width
2.25
Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Weight
22.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-127
Zoro #
G205935524
UPC #
790576389219
Country of Origin
China

Dimensions

Height
12
Width
2.25
Length
12
Depth
2.25
Overall Height
24

Details

Dimmable
Yes - ELV
Fixture Voltage
120-240-277
Weight
22.55
Lamp Type
Integrated LED
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Application
Interior or Covered Exterior
Lamp Included
Yes
Lamp Watts
16

Description

Mythical Square LED Wall Sconce 3000K in Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.