Nightvision LED 16in Indoor and Outdoor Wall Light 3000K in Black with Gold

  • Mfr # WS-W420

  • Zoro # G405928432


product price:  $239.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120
Width
3.5
Height
16
Length
4.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-W420
Zoro #
G405928432
UPC #
790576790626
Country of Origin
China

Dimensions

Width
3.5
Height
16
Length
4.63
Depth
3.5
Overall Height
20

Details

Includes
Mounting Hardware
Voltage
120
Light Technology
Integrated LED
Watts
5.5
Lumens
927
Color Temperature
3000
Lamp Included
Yes
CRI
90
Standards
ADA, Title 20, ETL, cETL, IP65
Application
Exterior & Interior
Weight
2.32

Description

Nightvision LED 16in Indoor and Outdoor Wall Light 3000K in Black with Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.