Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Niveous LED Flush Mount

  • Mfr # FM-W523

  • Zoro # G905935091


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length
6
Width
6
Voltage
120
Height
6
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-W523
Zoro #
G905935091
UPC #
790576283418
Country of Origin
United States

Dimensions

Length
6
Width
6
Height
6
Overall Height
9
Backplate/Canopy Dimensions
5.5in Dia x 1.25in Ext

Details

Color temp
3500
Voltage
120
Lumens
800
Watts
9.5
Dimmable
Yes - ELV
Lamp Included
Yes
Includes
Mounting Hardware
Number of Light Bars
1
Weight
2.38
Bulb Technology
Integrated LED
For Use With
Exterior & Interior
CRI
90
Standards
Title 20, Title 24, ETL, cETL, IP65
Theme-Style
Contemporary
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Collection
Niveous
Beam Spread
Flood

Description

Niveous 6in LED Flush Mount 3500K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.