Zoro Homepage

Niveous LED Pendant

  • Mfr # PD-523

  • Zoro # G005935656


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
7.69
Length
7
Width
7
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-523
Zoro #
G005935656
UPC #
790576687995
Country of Origin
United States

Dimensions

Height
7.69
Length
7
Width
7
Diameter
7

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Contemporary
Collection Name
Niveous
Color Temp.
2700
CRI
90
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Includes
Mounting Hardware
Weight
5.5
Dimmable
Yes - ELV, 0-10V
Watts
9.5

Description

Niveous 7in LED Pendant 2700K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.