Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ohm 6in LED Pendant 3000K in Black

  • Mfr # PD-130

  • Zoro # G605935315


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Height
2.56
Length
5.51
Width
5.51
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-130
Zoro #
G605935315
UPC #
790576793368
Country of Origin
China

Dimensions

Height
2.56
Length
5.51
Width
5.51
Diameter
5.5

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Modern
Collection Name
Ohm
Color Temp.
3000
Dimmable
Yes - ELV
CRI
90
Includes
Mounting Hardware
Lamp Included
Yes
Watts
13
Application
Interior or Covered Exterior
Weight
2.87
Standards
Title 20, Title 24, ETL, cETL, IP44

Description

Ohm 6in LED Pendant 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.