Oslo 5in LED Indoor and Outdoor Wall Light 3000K in White

  • Mfr # WS-W231

  • Zoro # G205928588


product price:  $119.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120-240-277
Width
3.88
Height
5
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-W231
Zoro #
G205928588
UPC #
790576836553
Country of Origin
China

Dimensions

Width
3.88
Height
5
Length
5
Depth
3.88

Details

Includes
Mounting Hardware
Voltage
120-240-277
Light Technology
Integrated LED
Watts
5
Lumens
410
CRI
90
Standards
ADA, Title 20, Title 24, ETL, cETL, IP65
Color Temperature
3000
Lamp Included
Yes
Application
Exterior & Interior
Weight
1.27

Description

Oslo 5in LED Indoor and Outdoor Wall Light 3000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.