Parallax 18" LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Black

  • Mfr # WS-731

  • Zoro # G805935566


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
18
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-731
Zoro #
G805935566
UPC #
790576868813
Country of Origin
China

Dimensions

Height
2.75
Length
18
Width
5
Depth
5
Backplate/Canopy Dimensions
5.75in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
3000
Lamp Included
Yes
Includes
Mounting Hardware
Weight
3.54
Application
Interior or Covered Exterior
Standards
Title 20, Title 24, ETL, cETL, IP44
Lamp Watts
6
Dimmable
Yes - ELV, TRIAC
Lumens
271
Beam Spread
Flood
CRI
90

Description

Parallax 18" LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K " Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.