Shop DWELED
See all product information
Create Account
Parallax 18in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel
- Mfr # WS-73118
- Zoro # G005935670
product price:Â
$
208.00
/ea
Free Shipping & Returns
Key Features
Height
2.75
Width
1.63
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120V
Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-73118
- Zoro #
- G005935670
- UPC #
- 790576857718
- Country of Origin
- China
- Dimmable
- Yes - ELV, TRIAC
- Fixture Voltage
- 120V
- Includes
- Mounting Hardware
- Application
- Interior or Covered Exterior
- Lamp Type
- Integrated LED
- Lamp Watts
- 6
- Lamp Included
- Yes
- Standards
- ADA, Title 20, Title 24, ETL, cETL, IP44
- Weight
- 1.33
Dimensions
- Height
- 2.75
- Width
- 1.63
- Length
- 18
- Depth
- 1.63
Description
Parallax 18in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.