Parallax 23" LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Black

  • Mfr # WS-731

  • Zoro # G505935163


product price:  $266.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Length
24
Width
5
Lamp Type
Integrated LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-731
Zoro #
G505935163
UPC #
790576868844
Country of Origin
China

Dimensions

Height
2.75
Length
24
Width
5
Depth
5
Backplate/Canopy Dimensions
6.75in L x 2.75in W x 0.88in Ext

Details

Lamp Type
Integrated LED
Voltage
120
Number of Lights
1
Style
Transitional
Collection Name
Parallax
Color Temp.
3000
Includes
Mounting Hardware
Lamp Watts
11
Dimmable
Yes - ELV, TRIAC
Standards
Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Lamp Included
Yes
Weight
5.34
Lumens
393
CRI
90
Beam Spread
Flood

Description

Parallax 23" LED Up or Down Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K " Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.