Parallax 24in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black

  • Mfr # WS-73124

  • Zoro # G305935110


product price:  $266.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Width
1.63
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-73124
Zoro #
G305935110
UPC #
790576857732
Country of Origin
China

Dimensions

Height
2.75
Width
1.63
Length
24
Depth
1.63

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Application
Interior or Covered Exterior
Lamp Watts
9
Lamp Included
Yes
Includes
Mounting Hardware
Weight
1.66
Lamp Type
Integrated LED

Description

Parallax 24in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.