Parallax 24in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

  • Mfr # WS-73124

  • Zoro # G005935076


product price:  $266.00
/ea
Free Shipping & Returns

Key Features

Height
2.75
Width
1.63
Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-73124
Zoro #
G005935076
UPC #
790576857749
Country of Origin
China

Dimensions

Height
2.75
Width
1.63
Depth
1.63
Length
24

Details

Dimmable
Yes - ELV, TRIAC
Fixture Voltage
120
Lamp Included
Yes
Lamp Watts
9
Application
Interior or Covered Exterior
Weight
1.66
Standards
ADA, Title 20, Title 24, ETL, cETL, IP44
Includes
Mounting Hardware
Lamp Type
Integrated LED

Description

Parallax 24in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.