Shop ELEGANT LIGHTING
Create Account
2030W6C-RC 6 W x 12 H in. Maxim Collection Wall Sconce - Royal Cut- Chrome Finish
- Mfr # V2030W6C/RC
- Zoro # G615774379
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2030W6C/RC
- Zoro #
- G615774379
- UPC #
- 848145039215
- Country of Origin
- China
Description
The unique design of the Maxim Collection inspires any room setting. Dazzling spectacles of light sparkles throughout the fixture creating a modern yet timeless beauty and elegance. Features -Style - Contemporary -Type - Wall Sconce -Collection - Maxim -Extension Size - 4 in. -Chain Wire Included - 10 in. -Light Blubs - 2 -Bulb Type - E12 -Bulb Wattage - 60 -Max Wattage - 120 -Voltage - 110 - 125V -Finish - Chrome -Crystal Trim - Royal Cut -Crystal Color - Crystal Clear -UL & Ulc Standard -Hanging Weight - 7 -Dimension - 6 W x 12 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.