Zoro Homepage

Parallax 29in LED Pendant 3000K in Aged Brass

  • Mfr # PD-731

  • Zoro # G805935368


product price: $730.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
29
Length
29
Width
29
Lamp Type
Integrated LED
Voltage
120-240-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-731
Zoro #
G805935368
UPC #
790576857770
Country of Origin
China

Dimensions

Height
29
Length
29
Width
29
Overall Height
38

Details

Lamp Type
Integrated LED
Voltage
120-240-277
Number of Lights
1
Style
Modern
Collection Name
Parallax
Color Temp.
3000
Weight
8.01
Application
Interior or Covered Exterior
Dimmable
Yes - ELV, TRIAC, 0-10V
Lamp Included
Yes
Standards
Title 20, Title 24, ETL, cETL, IP44
CRI
90
Watts
37
Includes
Mounting Hardware

Description

Parallax 29in LED Pendant 3000K in Aged Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.